missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon ZAP™ 300 μL Aerosol Filter Pipette Tips for Rainin™ LTS Pipettors
Low mounting and ejection forces less than 3 kg
Brand: Labcon 1193-965-006-9
66.33 EUR valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Additional Details : Weight : 14.51500kg
Descripción
- Pipette Tip
- Fits 300 μL Rainin™ LTS style Pipettors
- Patented robotically inserted endotoxin free filter
- Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Especificaciones
300 μL | |
Sterile | |
Not Autoclavable | |
55.6 mm | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 Tips/Rack | |
Single-use | |
No | |
Polypropylene Resin |
Filtered | |
Clear | |
2.18 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Flextop | |
Yes | |
Rainin LTS | |
ZAP |