missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ Classic, (HYD) Moisture Content 4 to 6%
GREENER_CHOICE

Product Code. 30048953 Shop All Zeochem Products
Click to view available options
:
40 to 63 μm, 1 kg
40 to 63 μm, 5 kg
60 to 200 μm, 1 kg
60 to 200 μm, 5 kg
This item is not returnable. View return policy

Product Code. 30048953

Brand: ZEOprep 302104

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. ZEOprep HYD has a moisture content of 4 to 6% for processes better suited to a more hydrated silica.

  • Hydrated silica moisture content 4 to 6%
  • Robust silica for a wide variety of applications
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 60 to 200 μm
Pore Size 60 Å
Technique Chromatography
Grade Moisture content 4 to 6%
Quantity 5 kg
Type Silica Gel
Material Silica Gel
Phase Bare Silica
Particle Shape Irregular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.