missing translation for 'onlineSavingsMsg'
Learn More

ZEOprep™ NH2P Functionalized

Product Code. p-200108389 Shop All Zeochem Products
Click to view available options
:
1 kg
100 g
5 kg
500 g
This item is not returnable. View return policy

Product Code. 30049020

Brand: ZEOprep 300183

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ZEOprep™ is a packing material providing fast, effective, and reproducible separations. NH2P Irregular shaped silica gel is used in Gravity, Flash, and Medium Pressure Chromatography. NH2P ligand gives the silica very polar surface ideal for scavenger applications.

  • NH2P perfect for ion exchange applications
  • Irregular Amorphous Silica Gel
  • High Purity
  • European Manufacture
  • Swiss accuracy and consistency
  • Excellent batch to batch reproducibility
  • ISO Certification
  • High Chemical and Mechanical Stability
  • Narrow Particles Size Distribution
  • 20 to 500 μm particles size range
  • Available in 60 A or 90 A pore size
  • High loadability
  • Selection of pack sizes available
  • Suitable for gravity, flash, prep and process scale

Specifications

Particle Size 40 to 63 μm
Pore Size 60 Å
Technique Chromatography
Quantity 1 kg
Type Silica Gel
Material Silica Gel
Phase NH2P Functionalized
Particle Shape Irregular
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.