Learn More
ZVG™ zetPutz™ Multitex™ z47 Wipes
zetPutz™ Multitex™ z47 Cleaning Towels made from viscose nonwoven material are very soft, lint-free, and solvent-resistant.
Brand: ZVG™ 10147-00
Additional Details : Weight : 3.16000kg
Description
These high-quality nonwoven cloths are suitable for both wet and dry cleaning due to their incredible strength. They are regularly used in sensitive work areas such as precision mechanics, paint shops, the electrical and automotive industries, as well as in nursing homes and care facilities.
Viscose fibers, produced industrially from cellulose, give the fabric its 'natural synthetic' textile character. The chemical composition of this material is similar to that of cotton. Viscose products are absorbent, flexible, and durable.
- Very soft, yet lint-free
- Capable of absorbing large quantities of liquids
- Tear-resistant and solvent-resistant
- Can be rinsed and wrung out during cleaning
Specifications
Wipe | |
38 cm | |
34 cm | |
White | |
Non-sterile |
15 in. | |
13.4 in. | |
Polyester, Viscose | |
Single-use |