missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific 12 x 75mm Culture Tubes
Description
- Polypropylene tubes with round bottoms without rim
- 5mL capacity
- Dual position snap caps (not attached)
Specifications
Specifications
| Diameter (Metric) | 12 mm |
| Max. RCF | 3,000 rpm |
| Product Type | Test Tube |
| Autoclavable | Autoclavable |
| Closure Type | Dual Position Snap Cap (Unattached) |
| Color | Natural |
| Length (Metric) | 75 mm |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 5 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?