missing translation for 'onlineSavingsMsg'
Learn More

THOMSON INSTRUMENT COMPANY 13 mm PTFE/Silicon Septum, Screw Cap, Use With 4 mL Vial

Product Code. 30696859
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Blue
Red
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30696859 Black Pack of 1000
30696720 Blue Pack of 1000
30696798 Red Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30696859 Supplier THOMSON INSTRUMENT COMPANY Supplier No. 55511W
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Screw Caps used with Thomson’s vials which are universal and can be used on most autosamplers.

  • Thomson Instrument Company's Screw Caps used with Thomson's vials, which are universal and can be used on most autosamplers.

Specifications

Color Black
Diameter (Metric) Outer 13 mm
Material Polypropylene
Pre-slit Yes
Sterility Non-sterile
Quantity 1000/Cs.
Marking Spot No
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.