missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well HiBase Polystyrene Microplates

Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Sample carryover and cross-contamination risk is minimized
- Total
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Description | Plate design: HiBase |
| Array | 32 x 48 |
| Binding Type | Medium Binding |
| Color | White |
| Material | Polystyrene |
| No. of Wells | 1536 |
| Sterility | Non-sterile |
| Surface Treatment | LUMITRAC 200 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?