missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 25 mm Height

Product Code. 11796747
Change view
Click to view available options
Pore Size:
32 μm
40 μm
45 μm
50 μm
53 μm
63 μm
75 μm
80 μm
90 μm
1 mm
100 μm
106 μm
1.25 mm
125 μm
1.4 mm
150 μm
1.6 mm
160 μm
2 mm
200 μm
212 μm
250 μm
300 μm
400 μm
425 μm
500 μm
600 μm
630 μm
710 μm
800 μm
Unit Size:
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
11796747 90 μm Each
11704439 40 μm Each
11794429 32 μm Each
11766747 45 μm Each
11714439 50 μm Each
11734459 53 μm Each
11724439 63 μm Each
11744459 75 μm Each
11754459 106 μm Each
11734439 80 μm Each
11744439 100 μm Each
11754439 125 μm Each
11764459 150 μm Each
11764439 160 μm Each
11774439 200 μm Each
11784439 250 μm Each
11784459 300 μm Each
11704449 400 μm Each
11774459 212 μm Each
11794459 425 μm Each
11724449 630 μm Each
11714449 500 μm Each
11789608 600 μm Each
11706767 710 μm Each
11734449 800 μm Each
11754449 1.25 mm Each
11744449 1 mm Each
11796777 1.4 mm Each
11764449 1.6 mm Each
11774449 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 11796747 Supplier Linker Industrietechnik™ Supplier No. 552.025.221026
  • ONLINE EXCLUSIVE PRICE
    77.16€
    62.29€ / Pack of 1
    Save 14.87€
    19% Off
View all promotions
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 25 mm and diameter of 200 mm.

  • Stainless-steel racks with an internal height of 25 mm
  • Diameter: 200 mm
  • Stainless-steel test sieve skin
  • PVC welding
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 70°C

Specifications

Quantity 1 Each
Pore Size 90 μm
Product Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1. Main range in accordance with ISO 565 (mesh apertures).
Material Stainless Steel
Height (Metric) 25mm
Diameter (Metric) Outer 200 mm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.