missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height
Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height
Product Code. 11775608
Change view
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
25 μm
30 μm
36 μm
41μm
50 μm
63 μm
70 μm
80 μm
100 μm
150 μm
180 μm
200 μm
250 μm
300 μm
355 μm
400 μm
500 μm
600 μm
630 μm
700 μm
800 μm
900 μm
1000 μm
1250 μm
1400 μm
1600 μm
2000 μm
Unit Size:
Each
30 product options available for selection
| Product Code. | Pore Size | unitSize |
|---|---|---|
| 11775608 | 25 μm | Each |
| 11755608 | 30 μm | Each |
| 11785608 | 20 μm | Each |
| 11765598 | 100 μm | Each |
| 11705618 | 11 μm | Each |
| 11745608 | 36 μm | Each |
| 11735608 | 41μm | Each |
| 11725608 | 50 μm | Each |
| 11705608 | 63 μm | Each |
| 11785598 | 80 μm | Each |
| 11795598 | 70 μm | Each |
| 11715598 | 150 μm | Each |
| 11795588 | 180 μm | Each |
| 11785588 | 200 μm | Each |
| 11765588 | 250 μm | Each |
| 11745588 | 300 μm | Each |
| 11725588 | 355 μm | Each |
| 11715588 | 400 μm | Each |
| 11795578 | 500 μm | Each |
| 11785578 | 600 μm | Each |
| 11775578 | 630 μm | Each |
| 11765578 | 700 μm | Each |
| 11755578 | 800 μm | Each |
| 11735578 | 900 μm | Each |
| 11715578 | 1250 μm | Each |
| 11705578 | 1400 μm | Each |
| 11725578 | 1000 μm | Each |
| 11795568 | 1600 μm | Each |
| 11775568 | 2000 μm | Each |
| 11715618 | 5 μm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Polyoxymethylene frame
- Nylon test sieve skin
- Diameter: 200 mm
- Internal height of 45 mm
- No metal parts
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 25 μm |
| Type | Test Sieve |
| Certifications/Compliance | DIN 4197 |
| Material | POM |
| Height (Metric) | 45mm |
| Diameter (Metric) Outer | 200 mm |
| Mesh Material | Nylon |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?