missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO 3-Part Syringes with Needle
Description
- Every single detail is the result of Terumo long time experience in this field which is appreciated by users throughout the world
- Sterile 3-part syringe for single use pre-connected with a sterile hypodermic needle (1 - 10 mL, 21 - 27 G)
- Ultra-sharp bevel design for easy penetration
- High quality silicone coating for smooth needle movement
- Firm double end stop to prevent accidental removal of the piston and spilling of medication
- Double contact gasket prevents leakage
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Polypropylene (Plunger) |
| Needle Gauge | 20 G |
| Latex Free | Yes |
| Length (Metric) | 38 mm |
| Product Type | Syringe With Needle |
| Disposable | Single-use |
| Graduations | 0.2 mL |
| Volume (Metric) | 10 mL |
| Connection Type | Centric Luer Slip |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?