missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl
High performance labels for use with the Brady 360X-Plus II Thermal Transfer Printer. Brady Thermal Transfer 360 Xplus II Labels Printer Labels are made of vinyl cloth with repositionable rubber adhesive
Brand: Brady™ 030551
Additional Details : Weight : 4.08240kg
Description
- For use with 360 Xplus II thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Specifications
UL Recognized | |
Acrylic, Permanent | |
Matte | |
360 XPlus II Label | |
BRADY X Plus II Series; Thermal Transfer Printers | |
2000/Pk. | |
2 x 7 in. (W x H) | |
-70°C to +70°C | |
0.102 mm | |
177.80 x 50.80 mm | |
177.80 mm |
Suggested ribbon series: R4300; R4500; R6200 | |
Clear, White | |
Self-laminating Vinyl (B-427) | |
Wire and cable marking, panel identification | |
1 | |
Rectangle | |
50.8 x 177.8 mm (W x H) | |
0.004 in. | |
55.88 mm | |
50.80 mm | |
38.10 mm |