missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 360 XPlus II Labels, B-427 Self Laminating Vinyl
High performance labels for use with the Brady 360X-Plus II Thermal Transfer Printer. Brady Thermal Transfer 360 Xplus II Labels Printer Labels are made of vinyl cloth with repositionable rubber adhesive
176.00€ - 1395.00€
Specifications
Certifications/Compliance | UL Recognized |
---|---|
Description | Suggested ribbon series: R4300; R4500; R6200 |
Adhesive Type | Acrylic, Permanent |
Color | Clear, White |
Finish | Matte |
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
12878701
|
Brady™
030545 |
12.7 x 19.05 mm (W x H) | 0.5 x 0.750 in. (W x H) |
176.00€
1 roll |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
11593694
|
Brady™
030111 |
12.7 x 36.49 mm (W x H) | 0.5 x 1.437 in. (W x H) |
446.00€
1 roll |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
11548284
|
Brady™
030550 |
50.8 x 152.4 mm (W x H) | 2 x 6 in. (W x H) |
1210.00€
1 roll |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11558284
|
Brady™
030551 |
50.8 x 177.8 mm (W x H) | 2 x 7 in. (W x H) |
1395.00€
1 roll |
Estimated Shipment: 26-06-2024
Log in to see stock. |
||||
11503704
|
Brady™
030112 |
25.4 x 36.49 mm (W x H) | 1 x 1.437 in. (W x H) |
840.00€
1 pack |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
Description
- For use with 360 Xplus II thermal transfer printers
- Made of B-427 self laminating vinyl with permanent rubber adhesive
Specifications
UL Recognized | |
Acrylic, Permanent | |
Matte | |
360 XPlus II Label | |
BRADY X Plus II Series; Thermal Transfer Printers | |
-70°C to +70°C | |
0.102 mm |
Suggested ribbon series: R4300; R4500; R6200 | |
Clear, White | |
Self-laminating Vinyl (B-427) | |
Wire and cable marking, panel identification | |
Rectangle | |
0.004 in. |