missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Bioprocess Consumable (BPC) Puck Sensor Version

Product Code. 31751209 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31751209 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31751209 Supplier Thermo Scientific™ Supplier No. PROSUT00180I
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

DynaDrive bioprocess container (BPC) configured for puck sensors. Compatible with 5 L DynaDrive single-use bioreactor stands configured for puck sensors. Supports 1 L to 5 L working volumes. Factory irradiated for fast setup and reliable bioprocessing performance. Not for use in cGMP environments.

The Thermo Scientific™ DynaDrive™ 5 L BioProcess Container (BPC), PROSUT00180-I, is a pre-irradiated, single-use bioreactor container designed for upstream process development and scale-down modeling. Featuring integrated puck sensor technology for pH and dissolved oxygen (DO) measurement, this BPC enables rapid setup, control, and scalability when scaling to the larger DynaDrive family of reactors.

Manufactured with Thermo Scientific™ Aegis™ 5-14 bioprocess film and an integrated multi-impeller DynaDrive drivetrain, the PROSUT00180-I BPC delivers efficient mixing, robust gas transfer capability, and process performance aligned with the full DynaDrive platform from bench scale through 5,000 L working volume.

Key features and benefits

  • Mixing, sparging, and geometry principles of larger DynaDrive bioreactors for confident scale-up into DynaDrive family
  • Flexible 5:1 turndown ratio (1–5 L)
  • Cuboid design with natural fluid baffling effects
  • Integrated sensor puck for pH and DO measurements
  • Multi-impeller drivetrain and enhanced drilled-hole sparger (DHS) support high cell density cultures with effective DO and CO2 control
  • Gamma-irradiated single-use BPC eliminates the need for autoclaving, reducing turnaround time and contamination risk versus traditional glass bioreactors
  • Fed-batch & perfusion capable standard design

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Transition from glass benchtop bioreactors to single-use systems

Product specifications (highlights)

  • Working volume: 1–5 L (5:1 turndown ratio)
  • Film: Thermo Scientific Aegis 5-14 bioprocess film
  • Agitation: Integrated DynaDrive multi-impeller drivetrain
  • Sparging: Enhanced drilled-hole sparger for efficient oxygen transfer and CO2 stripping and open pipe sparger
  • Sensors: Integrated pH and DO sensor puck
  • Sterilization: Gamma-irradiated, single-use, ready-to-install
  • Compatible with 5 L DynaDrive single-use bioreactor stands configured for puck sensor (DDB0005.1020)
  • Compatible with 5L DynaDrive Puck Sensor Probe Kit (F110-2751-001)

Designed for the DynaDrive ecosystem

The PROSUT00180-I BPC is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, providing a direct and consistent scalability path from bench-scale development to commercial-scale manufacturing.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Material LLDPE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.