missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black
For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.
Brand: Brady™ 110196
Additional Details : Weight : 0.11340kg
Description
- Formulation: Resin
- Compatible with Thermal Transfer printers
Specifications
Printer Ribbon | |
Thermal Transfer Printer | |
3.27 in. | |
83 mm | |
Ribbon Series: 6000 | |
1 Ea. |
Black | |
984 ft. | |
300.00 m | |
25.4 mm I.D. | |
Ink side out |