missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Beskrivning
- A narrow version of the original pheos series to provide users with smaller heads an optimal, and secure fit
- Soft, non-slip arm end prevents pressure points for enhanced comfort
- Duo-spherical lenses provide a large field of vision
- Design is extremely compatible with ear defenders, helmets, and bump caps
- Eye Plus Protection provides additional eyebrow protection with a bevelled edge in the upper area
- Easily add a headband and frame when working at heights or in confined spaces
Supravision Extreme Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant
- Ideal for working areas with long-term exposure to condensation, and high levels of dirt
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Specifikationer
Specifikationer
| Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
| Lens Type | Duo-Spherical |
| Lens Coating | Anti-fog |
| Lens Tint | Gray |
| Product Type | Ergonomic Safety Glasses |
| For Use With (Application) | Working at Height or in Confined Spaces |
| Frame Color | Blue, Natural |
| Model | Pheos S |
| Transmittance Value | 0.23 |
| Material | Polycarbonate |
| Visa mer |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?