missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Soft nose piece with a striking X-design for maximum wearer comfort
- Hard and soft material combination ensures a pressure-free fit
- Comfort sliders allow for flexible inclination of the side arms
- Side arm geometry is extremely compatible with other forms of PPE
Supravision Excellence Coating
- Interior: Anti-fog
- Exterior: Scratch-resistant and chemical-resistant
- Lenses are easy to clean and less susceptible to soiling
Supravision Sapphire Coating
- Inside: Scratch-resistant and chemical-resistant
- Outside: Scratch-resistant and chemical-resistant
- Non-stick properties allow for easy removal of greasy/watery dirt
Specifications
Specifications
| Certifications/Compliance | EN 166:2001, EN 172:1994 + A1:2000 + A2:2001 |
| Lens Type | Supravision Excellence |
| Lens Coating | Anti-fog, Scratch-resistant |
| Lens Tint | Gray |
| Product Type | Ergonomic Safety Glasses |
| Frame Color | Anthracite, Light Gray |
| Includes | Comfort Sliders |
| Model | 9199 X-Fit Pro |
| Transmittance Value | 0.23 |
| Material | Polycarbonate |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?