missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Semimicro Glass Combination pH Electrode, Double Junction

Product Code. 16212282 Shop All Fisherbrand Electrochemistry Products
Change view
Click to view available options
Length (Metric):
160 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
16212282 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16212282
  • ONLINE EXCLUSIVE PRICE
    525.00€
    228.54€ / Pack of 1
    Save 296.46€
    56% Off
Estimated Shipment: 22-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Refillable glass pH electrodes. Ideal for use with small volume tubes, plates, cuvets, cups and other vessels.

ACCUMET 6MM GLASS PH DJ BNC

  • Tris compatible
  • Provide fast, accurate measurements
  • Refillable electrodes use twist open and close mechanism
  • All accumet™ electrodes feature continuous electrical shielding and insulation of the internal elements, cable and connectors for extremely stable, reproducible readings with a minimum of electrical noise.
  • Double junction electrtodes are ideal for measuring samples that have sulfides, proteins, heavy metals, TRIS, or anything that might react with silver
TRUSTED_SUSTAINABILITY

Specifications

Description pH Electrode
Connector Types BNC
Junction Double
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type pH, Combination, Refillable
Filling Solution Type SP138-500
For Use With (Application) Small samples
Temperature (Metric) Range Max: 80°C
Warranty 1 yr.
Length (Metric) 160 mm
Diameter (English) 0.23 in.
Diameter (Metric) 6 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.