missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY BEH Shield RP18 Column

Product Code. 13272900
Encompass
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
1 mm
2.1 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
13272900 100 mm 1 mm 1/Ea. Each
13197569 50 mm 2.1 mm 3/Pk. Pack of 3
10398604 50 mm 2.1 mm 1/Ea. Each
13282900 100 mm 2.1 mm 1/Ea. Each
13177569 50 mm 1 mm 3/Pk. Pack of 3
13187569 100 mm 1 mm 3/Pk. Pack of 3
13262900 50 mm 1 mm 1/Ea. Each
13107579 100 mm 2.1 mm 3/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13272900 Supplier Waters Corporation Supplier No. 186002852

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.

  • The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.