missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY CSH C18 Column

Product Code. 10680551
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
10680551 50 mm 2.1 mm 1/Ea. Each
15334956 150 mm 3 mm 1/Ea. Each
15718219 50 mm 2.1 mm 3/Pk. Pack of 3
17113032 100 mm 3 mm 1/Ea. Each
15990461 150 mm 2.1 mm 1/Ea. Each
10744242 100 mm 2.1 mm 1/Ea. Each
17113222 75 mm 2.1 mm 1/Ea. Each
15553281 30 mm 2.1 mm 1/Ea. Each
15405813 50 mm 1 mm 1/Ea. Each
15442015 50 mm 3 mm 1/Ea. Each
17112462 30 mm 3 mm 3/Pk. Pack of 3
17103032 30 mm 3 mm 1/Ea. Each
17172452 150 mm 1 mm 3/Pk. Pack of 3
17122462 50 mm 3 mm 3/Pk. Pack of 3
17132462 100 mm 3 mm 3/Pk. Pack of 3
17142462 150 mm 3 mm 3/Pk. Pack of 3
17193022 150 mm 1 mm 1/Ea. Each
17162452 50 mm 1 mm 3/Pk. Pack of 3
17183022 100 mm 1 mm 1/Ea. Each
17182452 30 mm 2.1 mm 3/Pk. Pack of 3
15411573 100 mm 1 mm 3/Pk. Each
17143222 75 mm 3 mm 1/Ea. Each
17102462 150 mm 2.1 mm 3/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 10680551 Supplier Waters Corporation Supplier No. 186005296

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY CSH C18 columns were designed to provide alternate selectivity compared to other reversed-phase UPLC columns.

  • These ultra-efficient columns overcome peak shape asymmetry and poor loading capacity for basic compounds, column bleed, and rapid mobile-phase re-equilibration.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.