missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY HSS C18 Column
Description
- ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH.
Specifications
Specifications
| Diameter (Metric) | 1 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.8 μm |
| Pore Size | 100 Å |
| Quantity | 3/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?