missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC BEH Amide Column

Product Code. 13233880
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
13233880 100 mm 2.1 mm 1/Ea. Each
13243880 150 mm 2.1 mm 1/Ea. Each
10574415 50 mm 2.1 mm 1/Ea. Each
13250050 150 mm 3 mm 3/Pk. Pack of 3
17172442 100 mm 1 mm 3/Pk. Pack of 3
15365758 150 mm 1 mm 3/Pk. Pack of 3
17132932 50 mm 1 mm 1/Ea. Each
13230050 50 mm 3 mm 3/Pk. Pack of 3
15681059 150 mm 1 mm 1/Ea. Each
13273880 150 mm 3 mm 1/Ea. Each
13263880 50 mm 3 mm 1/Ea. Each
13220050 30 mm 3 mm 3/Pk. Pack of 3
13253880 30 mm 3 mm 1/Ea. Each
13210050 150 mm 2.1 mm 3/Pk. Pack of 3
13280040 30 mm 2.1 mm 3/Pk. Pack of 3
17162442 50 mm 1 mm 3/Pk. Pack of 3
17142932 100 mm 1 mm 1/Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 13233880 Supplier Waters Corporation Supplier No. 186004801

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY BEH Amide columns retain extremely polar compounds, including carbohydrates and sugars.

  • Based on BEH technology the ACQUITY Amide columns offer a chemically stable, trifunctionally bonded amide phase that is stable from pH 2 to 12 to enable the separation of polar analytes that span a wide range of polarity, structural moiety and pKa.

Spezifikation

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L68
Endcapped No
Type Column
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.