missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC HSS C18 Column

Product Code. 10679047
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Quantity unitSize
10679047 100 mm 2.1 mm 1/Ea. Each
10563457 50 mm 2.1 mm 1/Ea. Each
13135169 150 mm 2.1 mm 1/Ea. Each
13185159 50 mm 1 mm 1/Ea. Each
13195159 100 mm 1 mm 1/Ea. Each
13105169 150 mm 1 mm 1/Ea. Each
13233300 30 mm 2.1 mm 1/Ea. Each
13179919 50 mm 1 mm 3/Pk. Pack of 3
13109929 50 mm 2.1 mm 3/Pk. Pack of 3
13179949 30 mm 2.1 mm 3/Pk. Pack of 3
13280020 100 mm 3 mm 3/Pk. Pack of 3
13233830 50 mm 3 mm 1/Ea. Each
13260020 30 mm 3 mm 3/Pk. Pack of 3
13223830 30 mm 3 mm 1/Ea. Each
13243830 100 mm 3 mm 1/Ea. Each
13253830 150 mm 3 mm 1/Ea. Each
13270020 50 mm 3 mm 3/Pk. Pack of 3
13290020 150 mm 3 mm 3/Pk. Pack of 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10679047 Supplier Waters Corporation Supplier No. 186003533

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.