missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 27-905 Nitrile-Coated Gloves with Ansell Grip™ Technology
Shop All Ansell ProductsDescription
- Ideal for tough applications with a combination of three technologies: Ansell Grip™ Technology, Fortix™ Technology and Ripel™ Technology
- Ansell's unique nitrile formulation is now more durable with patented Fortix™ Technology to offer resistance to abrasive and sharp materials
- Ansell Grip™ Technology enhances grip in dry, wet, and oily environments
- Full coating with Ripel™ Technology provides an outstanding barrier to grease and oil, without degrading like leather or cotton
- Soft polycotton liner provides a cooler feeling to the hands
- Safety cuff extends protection up the wrist
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 6 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Nitrile |
| Color | Blue |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | No |
| Material | Polycotton, Nitrile |
| Product Type | Heavy-duty Nitrile Gloves |
| Show More |
Produkttitel
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.
Hittar du en möjlighet till förbättring?