missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Specialized protection: ActivArmr™ 47-409 industrial gloves feature a unique nitrile formulation that combines oil repellency, mechanical protection, and flexibility with advanced abrasion resistance compliant with ANSI/ISEA and EN standards.
- Elevated comfort: With their naturally contoured design, interlock lining and generous sizing, these abrasion-resistant gloves offer the same comfort as a cotton or light leather glove, facilitating longer wear*
- Enhanced durability: They outwear cotton gloves by a margin of 12 to 1, light leather gloves by a margin of 5 to 1, and PVC-coated gloves by 3 to 1
- Reduced surface defect risks: ActivArmr™ 47-409 work gloves are silicone-free, ensuring sheet metal is kept clean and the risk of contaminant transfer to metal prior to painting is minimized
- Genuine convenience: These protective gloves are also available in a wide range of styles, lengths and sizes
Specifications
Specifications
| Applications | Industrial |
| Color | Blue |
| Disposable | Limited-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Gloves |
| Size | 7 |
| Sterility | Non-sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?