missing translation for 'onlineSavingsMsg'
Learn More

Mecmesin™ Advanced Force Gauge

Product Code. 11977969
Encompass
Change view
Click to view available options
Capacity (Metric):
250 N
2500 N
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11977969 250 N Each
11937979 2500 N Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Product Code. 11977969 Supplier Mecmesin™ Supplier No. 850418
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten

The Advanced Force Gauge (AFG) is the most versatile, fully-featured digital instrument.

With ever-increasing demands for improved quality, durability and ease-of-use of all products, there is a growing need for more physical testing during the manufacturing processes. The Advanced Force Gauge (AFG) is a powerful instrument packed full of innovative features designed to suit a breadth of tension and compression tests.

The AFG offers enhanced test features and data analysis capabilities:

  • Max and 1st Peak mode - identify critical load points from the test
  • Fast data-acquisition speed - captures break-force readings accurately
  • Audible and visual pass/fail alarms - alerts operators immediately when testing
  • Overload warning with trend bar - to minimize accidental damage to loadcell
  • In-built storage for up to 500 readings - test rapidly now and download results later
  • Data transfer via RS232, digimatic or analog - output data to PC or printer for further analysis
  • Connection capability to external load cells and torque sensors - becomes a versatile display for many different applications

Specifications

Capacity (Metric) 250 N
Height (Metric) 201 mm
Width (Metric) 70 mm
Weight (Metric) 650 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.