missing translation for 'onlineSavingsMsg'
Learn More

Texwipe Alpha™ Polyester Knit STX714A Large Cleanroom Swab, Sterile

Product Code. 16873470 Shop All Texwipe Products
Change view
Click to view available options
Length (English):
5.02 in.
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
16873470 5.02 in. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16873470 Supplier Texwipe Supplier No. STX714A
  • ONLINE EXCLUSIVE PRICE
    1040.00€
    856.50€ / Pack of 500
    Save 183.50€
    17% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

STX714A Large Sterile Cleanroom Swab is constructed from 100% polyester knit material. Complete thermal bond construction eliminates adhesive contamination.

  • Cleanroom manufactured, providing low levels of Non-Volatile Residues (NVRs) and ions, and made to exacting and consistent tolerances using high-precision automated processes.
  • Lot coded for traceability and quality control. Packaged in a silicone-free and amide-fre bag.
  • Double layer of polyester knit fabric for enhanced absorbency
  • Engineered to resist snagging and abrading, preventing the release of particles and fibers
  • Excellent chemical compatibility with a variety of solutions
  • 100% virgin polypropylene handle ensures no additional contaminants are introduced while offering excellent chemical resistance
  • Cleanroom laundered, providing ultra-low levels of particles, NVRs, and ions
  • Trademarked light-green colored handles with 'TEXWIPE' name embossed on handle
  • Autoclave safe in dry heat and steam
  • Each swab is individually packaged in a peel-apart sleeve
  • Each sleeve is lot coded and has an expiration date (for inventory control)
  • Fifty sleeves are triple-bagged for easy introduction into sterile area
  • Triple-bagged bags are packaged in a case liner forming the fourth layer of bag protection
  • Gamma-irradiated to a Sterility Assurance Level of 10-6 and sterile validated according to AAMI Guidelines
  • Tested for endotoxins, ions, and NVR

Specifications

Length (English) 5.02 in.
Product Type Cleanroom Swab
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
Tip Style Paddle
Tip Material Knit Polyester
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.