missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ 3000 Apron with Sleeves Ultrasonically Welded and Taped - Model 214

Product Code. 31940327 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
31940327 X-Large Each
31940326 Small Each
31940323 Medium Each
31940325 Large Each
31940328 2X-Large Each
31940324 3X-Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 31940327 Supplier Ansell Supplier No. YE30T0021405
  • ONLINE EXCLUSIVE PRICE
    23.70€
    18.14€ / Pack of 1
    Save 5.56€
    23% Off
Estimated Shipment: 30-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

High-visibility multi-layered apron, for durable, lightweight chemical resistance.

  • Multi-layer chemical barrier: Protects against numerous chemicals
  • Highly visible, bright yellow color: Enhances workplace safety
  • Welded and Taped seams: Provides strong liquid and particle barrier
TRUSTED_SUSTAINABILITY

Specifications

Type Protective Apron
Size X-Large
Material Multi-layer Barrier Laminate Fabric
Color Yellow
Disposable Reusable
Closure Type Hook and Loop
Sterility Non-sterile
Construction Apron with sleeves with rear hook and loop fastening, elasticated wrists and welded and taped seams.
Latex Free Yes
No. of Pockets None
For Use With (Application) Transferring liquids and solids between vessels and tanks and process equipment, unexpected leakages spills or other releases, opening and draining pumps valves in lines, loading and unloading of trucs and vehicles, filling, blending and charging of raw materials, product inspection, mixing or loading chemicals, cleaning of plant and machines
Certifications/Compliance EN 14605:2005 + A1:2009, EN 14605:2005 + A1:2009, CE Number, ASTM F1671, EN 14126:2003, EN ISO 13688:2013, EN 13034:2005 + A1:2009
Length (English) 72 to 74 in.
Length (Metric) 182 to 188 cm
Width (English) 39 to 42 in
Width (Metric) 100 to 108 cm
Weight (Metric) 80 gsm
No. per Case 40/Cs.
No. per Pack 1 Ea.
Style 30T214
Seam Type Welded and Taped
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.