missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 37-200 Food-Safe 8 mil. Nitrile Gloves with UltraGrip™ Technology
Shop All Ansell ProductsDescription
- Reusable nitrile gloves designed specifically for food processing and handling
- Raised diamond-pattern enhances grip in wet and oily conditions
- Gloves maintain flexibility and dexterity, even at low temperatures
- Use alone or as outer glove over thermal liners or cut-resistant gloves
- Latex-free formulation presents no risk of Type 1 allergies
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Color | Green |
| Disposable | Reusable |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 12 |
| Thickness (English) | 8 mil |
| EN388 Standard | 2001X |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?