missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Highly resistant to water based chemicals
- Beaded cuff for tear resistance and easy donning
- Diamond pattern on palms and fingers enhances grip in wet or dry conditions
- Approved for use in food-safe applications
- AQL 0.6
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
| Applications | Industrial |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Latex Free | Yes |
| Material | Latex |
| Product Type | Chemical Protection Gloves |
| Size | 9.5 |
| EN388 Standard | X010A |
| EN 421 | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?