missing translation for 'onlineSavingsMsg'
Learn More

ANSELL™ AlphaTec™ Latex-free Food-processing Gloves

Product Code. p-200019968
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17943552 9 12 pairs
17953542 8 12 pairs
17933542 11 12 pairs
17923562 7 12 pairs
17953562 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17943552 Supplier ANSELL™ Supplier No. 37320090
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All day comfort at exceptional value with these AlphaTec™ gloves. 100% latex-free gloves that are unflocked to prevent the risk of food contamination.

  • 8 mil or 0.2 mm thickness allows dexterity and tactility without a loss of durability
  • NBR offering protection against light acids, greases, oils, and liquids
  • Engineered fit to allow optimum balance of fit and flexibility both on its own or as an over glove
  • The latex-free formulation of these gloves presents no risk of Type 1 allergies
  • Long cuff extends to the forearm
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance (Europe) EN 388:2016 +A1:2018|EN 421:2010|EN ISO 21420:2020|EN ISO 374-5:2016|Food Contact|ISO 18889:2019
Chlorinated No
Applications Industrial
Color Yellow
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.2 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.2 mm
Product Type Chemical-resistant Gloves
Size 9
Thickness (English) 7.9 mil
Thickness (Metric) 0.2 mm
EN388 Standard 2001X
EN 421 Yes
EN ISO 374-1 Type B
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Gauntlet
Grip Design Smooth
Lining Unlined
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.