missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aluminum with Polyester Overlaminate Mandatory Signs

Product Code. 12603486 Shop All Brady Products
Change view
Click to view available options
Diameter (Metric):
100 mm
200 mm
315 mm
Displayed Text:
Protective Gloves
Use Head Protection
Use breathing protection
Use face shield
Use full protective
Use overshoes
Use protective hood
Using Foot
Wear protective apron
Unit Size:
Each
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Displayed Text Unit Size
12603486 200 mm Wear protective apron Each
11704904 100 mm Protective Gloves Each
11840752 200 mm Protective Gloves Each
11734854 315 mm Protective Gloves Each
11764894 100 mm Use breathing protection Each
11754854 315 mm Use breathing protection Each
11880742 200 mm Use breathing protection Each
11744854 315 mm Use face shield Each
11744894 100 mm Use face shield Each
10051104 200 mm Use face shield Each
11850732 200 mm Use Head Protection Each
11840742 200 mm Use full protective Each
11774894 100 mm Use overshoes Each
11784894 200 mm Use overshoes Each
11794894 315 mm Use overshoes Each
11754894 100 mm Use protective hood Each
11764854 200 mm Use protective hood Each
11774854 315 mm Use protective hood Each
11810752 200 mm Using Foot Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 12603486 Supplier Brady™ Supplier No. 257970
  • ONLINE EXCLUSIVE PRICE
    14.95€
    13.51€ / Pack of 1
    Save 1.44€
    9% Off
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number PIC 608-DIA 200-B7525
Material Aluminum, Polyester
Quantity 1 Ea.
Description Aluminum with Polyester Overlaminate
Diameter (Metric) 200 mm
For Use With (Application) Indoor and outdoor safety signs
Thickness 0.271 mm
Temperature Range (Metric) -40°C to 140°C
Shape Round
Displayed Text Wear protective apron
Product Type Mandatory Sign
Color White on Blue
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.