missing translation for 'onlineSavingsMsg'
Learn More

Gravis Amber Glass Wide Neck Bottles

Product Code. 17512015
Change view
Click to view available options
Capacity (Metric):
100 mL
Unit Size:
Pack of 54
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17512015 100 mL Pack of 54
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17512015 Supplier Gravis Supplier No. B00444B
  • ONLINE EXCLUSIVE PRICE
    78.20€
    72.81€ / Pack of 54
    Save 5.39€
    6% Off
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bottles with wide neck and white cap R3/38.

  • Amber glass
  • Phenolic screw cap

Specifications

Capacity (Metric) 100 mL
Color Amber
Material Glass
Quantity 72 Pk.
Sterility Non-sterile
Closure Included Yes
Graduated No
Mouth Wide
Fit for Purpose Certified Quality
Closure Liner Polyethylene Foam
Closure Material Phenolic
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Shape Round
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.