missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 7 Ceramic Heating Magnetic Stirrer
GREENER_CHOICE

Product Code. 30243937 Shop All Velp Products
Click to view available options
Plug Type:
EU/UK
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 30243937

Brand: VELP Scientifica F20500680

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Analog hotplate stirrer, equipped with a 7 in. square ceramic plate, safe and reliable, designed to deliver excellent heating and stirring performance for basic laboratory applications.

POWERFUL HEATING AND STIRRING

  • Advanced heating technology ensures temperature homogeneity and stability from room temperature up to 550 °C
  • Powerful brushless ensuring power and resistance over time
  • Stirs up to 15 L volume (H2O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes

SAFE AND RESISTANT

  • The robust 7 in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • A warning icon illuminates when the plate temperature exceeds 50°C and the heating function is inactive

Specifications

Top Plate Material Ceramic
Voltage 0/1 V
Size 7 x 7 in.
Temperature (Metric) Room temp. to 550°C
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 15 L
Plug Type EU/UK
No. of Positions 1
Max. Container Size 15 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Display Analog
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.