missing translation for 'onlineSavingsMsg'
Learn More

Aalborg™ Argon Direct Glass Flow Tube

Product Code. 11892210
Change view
Click to view available options
Airflow Rate:
1 L/min.
15 L/min.
2 L/min.
2.5 L/min.
25 L/min.
325 mL/min.
Width (Metric):
65 mm
150 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Airflow Rate Width (Metric) Unit Size
11892210 2.5 L/min. 65 mm Each
11802450 15 L/min. 150 mm Each
11802220 25 L/min. 65 mm Each
11842210 1 L/min. 65 mm Each
11872440 325 mL/min. 150 mm Each
11882440 2 L/min. 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11892210 Supplier Aalborg™ Supplier No. FT02304GLVN
  • ONLINE EXCLUSIVE PRICE
    76.65€
    46.92€ / Pack of 1
    Save 29.73€
    38% Off
 Restricted Item
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Aalborg™ Argon Direct Glass Flow Tube completes a flowmeter, which is used in fluid systems to indicate the rate of flow of the fluid.

  • Direct reading tubes are straightforward.
  • The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
  • Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
  • Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.

Specifications

Type Argon Direct Flow Tube
Width (Metric) 65 mm
Airflow Rate 2.5 L/min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.