missing translation for 'onlineSavingsMsg'
Learn More

ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-10S

Product Code. 11751619
Change view
Click to view available options
PAL-10S Pocket Refractometer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11751619 PAL-10S Pocket Refractometer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 11751619 Supplier ATAGO™ Supplier No. 4410
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

With Urine Specific Gravity of 1.000-1.060, the ATAGO™ Digital Hand-Held Pocket Refractometer: PAL-10S provides a measurement time of 3 seconds.

Accuracy: Urine S.G. scale ± 0.001.

Specifications

Type Refractometer
Scale Range 1.000 to 1.060 Urine Specific Gravity
Model PAL-10S
Sample Volume 0.3 mL
Accuracy Urine S.G. scale ± 0.001
Resolution 0.001
Scale Type Urine Specific Gravity
Measurement Time 3 sec.
IP Rating IP65 Dust-tight and Protected against water jets
Weight (Metric) 100 g
Ambient Temperature (Metric) 10°C to 40°C
Temperature Compensation 10°C to 35°C
Power Supply Details 2xAAA Batteries
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.