missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Balloon Flask Stirrer Blade

Product Code. 10244571
Change view
Click to view available options
Length (Metric):
64 mm
75.23 mm
105.4 mm
122.53 mm
149.05 mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10244571 64 mm Pack of 10
10544661 75.23 mm Pack of 10
10254571 105.4 mm Pack of 10
10623282 122.53 mm Pack of 10
10264751 149.05 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10244571 Supplier KARTELL Supplier No. 0069000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Balloon Flask Stirrer Blade has sizes that will fit all standard button-tip stirring shafts.

  • Will fit all standard button-tip stirring shafts.
  • ''Long groove'' keyhole (9 mm diameter) provides easy insertion into flask neck and proper positioning for stirring action.
  • Can be used continuously at temperatures up to 250°C and, for short intervals, to 300°C.
  • SUITABLE FOR FOODSTUFF. 
  • MATERIAL: PTFE

Specifications

Length (English) 2.52 in.
Length (Metric) 64 mm
Type Blade Impeller
Material PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.