missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Balloon Flask Stirrer Blade
Description
- Will fit all standard button-tip stirring shafts.
- ''Long groove'' keyhole (9 mm diameter) provides easy insertion into flask neck and proper positioning for stirring action.
- Can be used continuously at temperatures up to 250°C and, for short intervals, to 300°C.
- SUITABLE FOR FOODSTUFF.
- MATERIAL: PTFE
Specifications
Specifications
| Length (English) | 4.82 in. |
| Length (Metric) | 122.53 mm |
| Type | Blade Impeller |
| Material | PTFE |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?