missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP11 Monochrome Label Printer

Product Code. 11733809 Shop All Brady Products
Change view
Click to view available options
200dpi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
11733809 200dpi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11733809 Supplier Brady™ Supplier No. 361067

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Specifications

Product Type Printer
Print Technology Thermal Transfer
Width (Metric) 260 mm
Height (Metric) 170 mm
Depth (Metric) 200 mm
Color Capability Monochrome
Print Speed 127 mm/sec.
Resolution 200 dpi
Software Type LabelMark
For Use With (Application) Identification, traceability and sustainable archiving of your products, cables, vials, tubes of labels, adhesives, cable marker and sleeve.
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.