missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Label Printer 300 dpi

Product Code. 30242819 Shop All Brady Products
Change view
Click to view available options
Includes:
Cutter and Unwinder
Unwinder
Alternate Part Number:
BBP12-EU-U-BWS
BBP12-EU-U-C-BWS
Unit Size:
1 set
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Alternate Part Number Unit Size
30242819 Unwinder BBP12-EU-U-BWS 1 set
30242831 Cutter and Unwinder BBP12-EU-U-C-BWS 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 30242819 Supplier Brady™ Supplier No. 322905
  • ONLINE EXCLUSIVE PRICE
    887.00€
    776.45€ / 1 sets
    Save 110.55€
    12% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The BBP™12 Label Printer packs a lot of punch into one compact tool with its high-speed printing, an extended list of labeling options and a simple, user-friendly design.

  • BBP™12 gives you the versatility to print all your basic label types from one machine, saving costs, reducing downtime and simplifying your labeling
  • Over 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more
  • Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
  • Centering ribbon spindle virtually eliminates ribbon wrinkle
  • Compact size won't clutter your workplace or bench
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.

Specifications

Product Type Printer Kit
Color Blue, Gray
Display Type Color LCD Touchscreen
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.21 in.
Width (English) 7.99 in.
Length (Metric) 259.33 mm
Width (Metric) 202.95 mm
Height (English) 7.5 in.
Height (Metric) 190.50 mm
Dimensions (L x W) 259.33 x 202.95 x 190.50 mm
Color Capability Monocolour
Display Size 58.42 mm
Includes Unwinder
Languages English, Spanish, German, French, Dutch
Memory 128 MB Flash, 64 MB SDRAM, SD Flash memory card up to 32 GB
Model BBP12-EU-U-BWS
Print Speed 101.60 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows
Connector Types Ethernet, Serial, USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Weight (English) 5.07 lb.
Weight (Metric) 2.3 kg
Certifications/Compliance UL, cUL, CE, RoHS, EAC
Warranty 1 year
Power Supply Details AC Adaptor
Voltage 110/240 V
Keyboard Type None
Alternate Part Number BBP12-EU-U-BWS
Plug Type EU
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.