missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- BBP™12 gives you the versatility to print all your basic label types from one machine - saving costs, reducing downtime and simplifying your labeling
- Over 800 varieties of labels, including external-feed bulk rolls and custom parts, for general identification, wire marking, asset tracking and more
- Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
- Centering ribbon spindle virtually eliminates ribbon wrinkle
- Compact size won’t clutter your workplace or bench
- Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
Specifications
Specifications
| Product Type | Printer Kit |
| Color | Blue, Gray |
| Display Type | Color LCD |
| For Use With (Equipment) | Brady Labels |
| Material | Plastic |
| Print Technology | Thermal Transfer |
| Length (English) | 10.21 in. |
| Width (English) | 7.99 in. |
| Length (Metric) | 259.33 mm |
| Width (Metric) | 202.95 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?