missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP31 Sign and Label Printer

Product Code. 11771096 Shop All Brady Products
Change view
Click to view available options
Keyboard Type:
AZERTY
CYRILLIC
QWERTY
QWERTZ
Software Type:
Brady Workstation, MarkWare, Windows based driver for 3rd party software use
MarkWare
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Software Type Unit Size
11771096 QWERTY Brady Workstation, MarkWare, Windows based driver for 3rd party software use Each
11705495 AZERTY Brady Workstation, MarkWare, Windows based driver for 3rd party software use Each
11751096 AZERTY MarkWare Each
11791096 CYRILLIC Brady Workstation, MarkWare, Windows based driver for 3rd party software use Each
11761096 CYRILLIC MarkWare Each
11731096 QWERTY MarkWare Each
11781096 QWERTZ Brady Workstation, MarkWare, Windows based driver for 3rd party software use Each
11741096 QWERTZ MarkWare Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 11771096 Supplier Brady™ Supplier No. 710737

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Specifications

Product Type Sign and Label Printer
Display Type Intuitive Touchscreen
Print Technology Thermal Transfer
Width (Metric) 305 mm
Height (Metric) 225 mm
Depth (Metric) 280.00 mm
Dimensions (L x W) 101 mm
Color Capability Monochrome
Memory 50 MB internal memory
Model BBP31
Print Speed 76 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, MarkWare, Windows based driver for 3rd party software use
Connector Types USB
Weight (Metric) 6.5 kg
Certifications/Compliance UL, cUL, CE, WEEE, RoHS, RCM (Australia / New Zealand), EAC (Russia, Belarus and Kazakhstan), CCC (China), and China RoHS
For Use With (Application) Pipe markers, Arc flash labels, RTK chemical labels
Quantity 1 Ea.
Warranty 1 Year
Power Supply Details 220 V
Keyboard Type QWERTY
Plug Type EU Plug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.