missing translation for 'onlineSavingsMsg'
Learn More

BD Luer-Lok™ Disposable Syringes without Needles

Product Code. 11786178
Change view
Click to view available options
Volume (Metric):
30 mL
Graduations:
1 mL
Connection Type:
Luer Lock
Slip Tip
Unit Size:
1 Each
Pack of 40
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Graduations Connection Type unitSize
11786178 30 mL 1 mL Slip Tip Pack of 40
13530360 30 mL 1 mL Luer Lock 1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11786178 Supplier BD Supplier No. 0794022

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

PrecisionGlide™ and Yale™ disposable and reusable needles are available

  • Supplied with tip shield
  • All syringes are for general purposes

  • 14-827-52 control syringe
  • Slip tip, Luer-Lok™ tip/cap available separately

Syringes with two capacities listed are dual scale.

Specifications

Graduations 1 mL
Volume (Metric) 30 mL
Connection Type Slip Tip
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.