missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Beakers with Handle and Transparent Graduations

Product Code. 10604023 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
5000 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10604023 5000 mL Each
11901521 100 mL Each
10188511 250 mL Each
10250702 500 mL Each
10366492 1000 mL Each
10540883 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 10604023 Supplier Buerkle™ Supplier No. 71025000
Only null left
Add to basket
Edge
Add to basket

Use Buerkle™ Beakers with Handle and Transparent Graduations offer excellent chemical resistance that makes them usable for a wide range of measuring needs in the laboratory. The rectangular handle offers reliable support and dispensing control.

  • PP (polypropylene)
  • Translucent
  • Autoclavable
  • Graduated for measuring
TRUSTED_SUSTAINABILITY

Specifications

Color Translucent
Diameter (Metric) Base 160 mm
Diameter (Metric)Top 210 mm
Capacity (Metric) 5000 mL
Material Polypropylene
For Use With (Application) Suitable for Foodstuff
Height (Metric) 270 mm
Includes Handle
Quantity 6/Pk.
Type Beaker
Autoclavable Autoclavable
Graduated Yes
Scale Transparent Scale
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.