Learn More
Benzaldehyde, 98%
Description
Benzaldehyde is commonly employed as a precursor to prepare various organic compounds, which are used as pharmaceuticals, dyes, perfumes, flavorings, photographic chemicals and plastic additives. It is used as solvent for oils and resins. Benzaldehyde is further used as a building block for a range of amino acids like phenylglycine, which is used as a side chain in various antibiotics. It is involved as a brightener in zinc electroplating processes, and as a food and fragrance additive. It is active intermediate for the manufacture of benzoic acid, odorants and flavoring chemicals.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | -26°C |
| Boiling Point | 178°C to 179°C |
| Quantity | 250 g |
| Percent Purity | 98% |
| Physical Form | Liquid |
Safety and Handling
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H332-Harmful if inhaled.
- H335-May cause respiratory irritation.
- H412-Harmful to aquatic life with long lasting effects.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.