missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ Sterile SatPax™ 670 Wipers

Product Code. 18357274 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
18357274 9 x 9 in. (22.86 x 22.86 cm) Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: A license is required to purchase this product; ROYAL DECREE OF 12 APRIL 1974.
Product Code. 18357274 Supplier Berkshire™ Supplier No. SSP67000124
  • ONLINE EXCLUSIVE PRICE
    642.00€
    537.26€ / Pack of 24
    Save 104.74€
    16% Off
 Restricted Item
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: A license is required to purchase this product; ROYAL DECREE OF 12 APRIL 1974.

Gamma irradiated and validated sterile

Wipers have a higher saturation level to support the critical solution contact time needed in the regulated industries.

  • 55% cellulose/45% polyester hydroentangled nonwoven blend
  • No chemical binders in base material
  • Pre-wetted with consistent 70% IPA/ 30% DI Water to a high saturation level
  • Re-sealable solvent resistant packaging
  • Wipers in c-folded configuration for single withdrawal
  • Certificate of Sterility with each case
  • Designed for use in ISO Class 5 and higher sterile cleanroom environments and USP <797> applications
  • Designed for use in wet cleaning of critical surfaces where control of flammable solvents and flammable solventconcentrations is required
  • Final cleaning of surfaces or products prior to manufacturing or packaging
  • High saturation level is ideal for removing cleaning and disinfecting residues in sterile environmentsn++
  • 23 x 23cm (9 x 9 in.)

Specifications

Product Type Sterile SatPax™ 670 Wipes
Length (English) 9 in.
Length (Metric) 22.86 cm
Width (English) 9 in.
Width (Metric) 22.86 cm
Material Polyester Cellulose
Compatibility IPA, Acetone and other solvents
Basis Weight 72.1
Certifications/Compliance RoHS, REACH
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) For use in ISO Class 5 and higher sterile cleanroom environments and USP applications, final cleaning of surfaces or products prior to manufacturing or packaging, removing cleaning and disinfecting residues in sterile environments
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.