missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ Beta Sterile Kits - Grade A/B Compatible

Description
MANDARIN COLLAR COVERALL
- GMP Grade A and B and ISO Class 4 and 5 cleanroom compatible
- Two-layer mandarin collar provides secure fit at neck area
- Zip flap with double-sided tape prevents ingress and egress of particles
- Low-linting, anti-static fabric suitable for chemo handling
- Elasticated thumb loops
- Back elastic to prevent bellows effect
HOOD
- Latex-free enclosed elastic face opening for comfortable fit
- Extra-long yoke for added protection
- Three panel hood design to minimize skin exposure
OVERBOOTS
- Extra-long knee height
- Two-ties for added security
- Anti-slip PU sole
Technical and Documentation Compliance
- COA, COC, COI Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Passed Type 5 ( EN ISO 13982-1:2004 and EN 13982-2:2004) and Type 6 ( EN 13034:2005+A1:2009) test
- Repellency to chemicals and Resistance to Penetration by chemicals EN 14325:2004, EN ISO 6530:2005
- Abrasion Resistance EN 14325:2004, EN ISO 12947-2:2016
- Flex Cracking Resistance EN 14325:2004, EN ISO 7854:1997, Method B
- Trapezoidal Tear Resistance EN 14325:2004
- Machine Direction and Cross Direction EN ISO 9073-4:1997
- Tensile Strength, Cross Direction EN 14325:2004, EN ISO 13934-1:2013
- Machine Direction EN ISO 13934-1:2013
- Puncture Resistance EN 14325:2004, EN 863:1995
- Seam Strength EN 14325:2004 [5.5]
- Inward Leakage of aerosols and fine particles into suits EN ISO 13982- 2:2004
- IL 82/90 EN ISO 13982- 1:2004
- IL 8/10 (Type 5)
- Resistance to penetration by a spray of liquid (Spray Test) EN 13034:2015 + A1:2009, ISO 17491-4:2008, (Type 6)
- Permeation of Liquids and Gases through Protective Clothing under conditions of Continuous Contact ASTM F739-20
- Sterility Validation EN ISO 11137 Part 2 : 2015
- Particulate Cleanliness – Helmke Drum Test : Class 1
- Surface Resistivity ASTM D257
Specifications
Specifications
| Cleanroom Class | Class 100 (ISO 5) |
| Color | White |
| Material | Polyethylene, Non-woven Polypropylene Laminate |
| Product Type | PPE Kit |
| Size | Medium |
| Closure Type | Elastic |
| Cuff Style | Covered Elastic |
| Neck Style | Collared |
| Seam Type | Bound |
| Disposable | Single-use |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?