missing translation for 'onlineSavingsMsg'
Learn More

Ansell BIOCLEAN™ LEGEND BLHN Non-Sterile Disposable Latex Cleanroom Glove

Product Code. p-200080447
Change view
Click to view available options
Size:
6.5
7
7.5
8
8.5
9
10
Unit Size:
200 pairs
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30040343 6.5 200 pairs
30040330 7 200 pairs
30040344 7.5 200 pairs
30040338 8 200 pairs
30040342 8.5 200 pairs
30040331 9 200 pairs
30040339 10 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30040343 Supplier Ansell Supplier No. BLHN65
Add to basket
Add to basket
This item is not returnable. View return policy

Hand protection with superb comfort and flexibility, textured finger surface with a beaded cuff for cleanroom gloves with grip, and double-donning-friendly design for enhanced convenience and protection.

  • Elevated comfort: BioClean™ Legend BLHN cleanroom gloves' flexible latex material and anatomical design ensure everyday comfort
  • Enhanced features: These non-sterile latex gloves feature a textured finger surface, for enhanced grip performance, while their beaded cuff design provides strength and stability
  • Added protection: BioClean™ Legend BLHN cleanroom gloves are also designed to make double-donning easy for wearers, granting them an extra layer of protection
  • Reduced contamination risks: Their non-particulating EasyTear packaging further minimizes the risk of contaminants entering the cleanroom environment
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III, UKCA
Chlorinated Yes
Cleanroom Class Class 10 (ISO 4)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 9.44 mil
Finger Thickness (Metric) 0.24 mm
Hand Specific
Latex Free No
Material Latex
Palm Thickness (English) 7.87 mil
Palm Thickness (Metric) 0.2 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Non-sterile
Thickness (English) 7.87 mil
Thickness (Metric) 0.2 mm
Length (English) 11.61 in.
Length (Metric) 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.