missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ Flexible Tubing, NW 16

Product Code. 17117634
Change view
Click to view available options
Tubing Size:
NW 16
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size Unit Size
17117634 NW 16 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17117634 Supplier Bohlender™ Supplier No. S182272
  • ONLINE EXCLUSIVE PRICE
    369.02€
    188.00€ / Pack of 1
    Save 181.02€
    49% Off
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flexible tubing with cylindrical tubing ends for a better connection.

  • Corrugated tubing with circular corrugations around the longitudinal axis
  • Cylindrical tubing ends with a length of 40 mm which can for example be connected directly to fittings, stopcocks or hose connectors
  • Together with BOLA™ Laboratory Screw Joints, the connection is absolutely tight and suitable for vacuum
  • Flexible to highly flexible
  • Tight bending radius only causes little cross-section reduction
  • Non-porous
  • Translucent

Specifications

Diameter (Metric) Inner 14 mm
Material PFA
Diameter (Metric) Outer 16 mm
Overall Length (English) 8.2 ft.
Overall Length (Metric) 2.5 m
For Use With BOLA™ Laboratory Screw Joints
Tubing Size NW 16
Flexibility 28 mm bend radius
Maximum Pressure 2 bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.