missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Elbow Tube Fittings

Product Code. 10258590
Change view
Click to view available options
Diameter (Metric) Inner:
6 mm
10 mm
Overall Length (Metric):
39 mm
43 mm
Thread Size:
M 14 x 2
M 18 x 2
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Overall Length (Metric) Thread Size unitSize
10258590 10 mm 43 mm M 18 x 2 Each
10600752 6 mm 39 mm M 14 x 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10258590 Supplier Bohlender™ Supplier No. D50412
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Feature universal chemical resistance and withstand pressure up to 5 bar.

  • Elbow tube fitting made of PTFE
  • Two connections with uts made of glass-fibre reinforced PTFE
  • Product is only exposed to PTFE
  • Vacuum suitable

Compliance

FDA

Specifications

Certifications/Compliance FDA
Description (L x H): 43 x 43mm
Autoclavable Autoclavable
Diameter (Metric) Inner 10 mm
Material PTFE
Overall Length (Metric) 43 mm
Min. Operating Temperature (Metric) -200°C
Thread Size M 18 x 2
Shape Elbow-shaped
Color White
Maximum Pressure 5 bar
Max. Operating Temperature (Metric) 250°C
Product Type Tube Fitting
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.