missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Borosilicate glass 3.3 Round bottomed flasks

Product Code. 10498803
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10498803 250 mL Each
10286373 1000 mL Each
10144283 500 mL Each
10743844 100 mL Each
10246233 2000 mL -
10184183 50 mL Each
10792494 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10498803 Supplier Witeg™ Supplier No. 0 603 250 S
  • ONLINE EXCLUSIVE PRICE
    25.50€
    22.95€ / Pack of 1
    Save 2.55€
    10% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance DIN 12348
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
Neck Style Center
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.